Shop All Hex Nuts
Zoro Select
Hex Nut, 1/2"-13, Steel, Galvanized, 31/64 in Ht, 800 PK
Mfr # 50NHHG
Zoro # G2443260
product price: $179.99
/pk 800, $0.22/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Hex Height 31/64 in
- Hex Width 7/8 in
- Standards ASME B18.2.2, SAE J995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50NHHG
- Zoro # G2443260
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 31/64 in |
Hex Width | 7/8 in |
Details
Item | Hex Nut |
Material | Steel |
Finish | Galvanized |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Description
Hex Nuts,1/2-13 HEx NUT HEAVY GA,PK800, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Cage Nut, 3/8"-16, Zinc Plated Finish (Z4512)
- MTD Nut-Flange W/Hub (712-0700)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 100 PK (70AD0406-EA-100)
- MIDWEST FASTENER #10-24 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 30 PK (61471)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Galvanized, 23/64 in Ht, 1600 PK (37NHHG)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Galvanized, 47/64 in Ht, 200 PK (75NHHG)
- ZORO SELECT Hex Nut, M12-1.25, Steel, Class 8, Zinc Yellow, 10 mm Ht, 50 PK (M01340.120.0125)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Not Graded, Black Oxide, 3/4 in Ht, 10 PK (HNI2087LH-010BX)
- ZORO SELECT Hex Nut, M4-0.7, Peek, Not Graded, Plain, 10 PK (PKM407-NTS-01)
- ZORO SELECT Thin Hex Nut, M20-1.50, Steel, Class 4, Zinc Plated, 10 mm Ht, 25 PK (M11380.200.0150)
- ZORO SELECT Jam Nut, 1"-8, Steel, Grade 5, Zinc Plated, 37/64 in Ht (U11361.100.0001)
- Zoro Select Hex Nuts