Shop All Hex Nuts
Zoro Select
Hex Nut, 1/2"-13, Stainless Steel, Not Graded, Plain, 0.579 to 0.609 in Ht, 200 PK
Mfr # 50NS316
Zoro # G2450120
product price: $172.99
/pk 200, $0.86/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Material Stainless Steel
- Finish Plain
- Hex Height 0.579 to 0.609 in
- Hex Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50NS316
- Zoro # G2450120
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 0.579 to 0.609 in |
Hex Width | 3/4 in |
Details
Item | Hex Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ASME B18.16.6 |
System of Measurement | Inch |
Thread Type | Metric Coarse and Fine |
Description
Hex Nuts,1/2-13 NE NYLON INSERT,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Rivet Nut, #8-32 Thread Size, 0.499 in L, Rubber, 25 PK (347012/666)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 25 PK (7432SD1-PWR)
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.019.0062)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #14 Rubber, Steel, Rubber, Zinc Finish, 500 PK (07984)
- ZORO SELECT Heavy Hex Nut, 5/16"-24, Steel, Grade 9, Zinc Yellow, 19/64 in Ht, 50 PK (5MWZ1)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade DH, Hot Dipped Galvanized, 47/64 in Ht, 10 PK (U04225.075.0001)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Grade 2H, Black Oxide, 10 mm Ht, 20 PK (M22200.100.0001)
- ZORO SELECT Hex Nut, M14-1.50, Steel, Class 10, Black Oxide, 11 mm Ht, 50 PK (M04180.140.0150)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 8, Zinc Plated, 7/16 in Ht, 50 PK (U04162.050.0002)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 5, Zinc Plated, 1-9/32 in Ht, 5 PK (U01330.150.0002)
- FOREVERBOLT Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 7/32 in Ht, 50 PK (FB3HEXN1420P50)
- Zoro Select Hex Nuts