Shop All Hex Nuts
Download CAD Files
Zoro Select
Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 25 PK
Mfr # U51080.050.0001
Zoro # G0335137
CAD Available
product price: $4.49
/pk 25, $0.18/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 7/16 in
- Hex Width 3/4 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51080.050.0001
- Zoro # G0335137
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 7/16 in |
Hex Width | 3/4 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 3/4 in |
Dia./Thread Size | 1/2"-13 |
Nut Height | 7/16 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 7/16 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A307A, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 700 N/sq mm, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Bridge, 3/32 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJN3)
- TAMPER-PRUF SCREWS #10-24 x 5/8 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91125)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 3, PK25 (U39000.193.0300)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Brass Steel Flat Head Phillips Drive, 40 PK (64123)
- ZORO SELECT Hex Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 5 PK (U51080.087.0001)
- ZORO SELECT Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 50 PK (U51160.025.0002)
- ZORO SELECT Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 300 PK (B51080.062.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-8, Steel, Grade 2H, Black Oxide, 20 PK (U22280.150.0001)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade C, Black Oxide, 5/8 in Ht, 25 PK (HHNIC062-025BX)
- ZORO SELECT Jam Nut, M2.5-0.45, 18-8 Stainless Steel, Not Graded, Plain, 1-19/32 mm Ht, 50 PK (JN9X00250-050P1)
- JANDORF Nuts Hex 1/8Ip Solid Brs 60169, 12PK (3404324)
- Zoro Select Hex Nuts