Shop All Hex Nuts
Zoro Select
Hex Nut, #10-24, 316 Stainless Steel, Not Graded, Plain, 1/8 in Ht
Mfr # NUT93010C
Zoro # G2106349
original price:
$9.19
9% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 1/8 in
- Hex Width 3/8 in
- Standards ASME B18.6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NUT93010C
- Zoro # G2106349
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | #10-24 |
Hex Height | 1/8 in |
Hex Width | 3/8 in |
Dimensional Standards | ASME B18.6.3 |
Width Across Flats | 3/8 in |
Dia./Thread Size | #10-24 |
Nut Height | 1/8 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316 H5, Material Stainless Steel, Thread Size #10-24, Hex Width 3/8 in, Hex Height 1/8 in, Dimensional Standards ASME B18.6.3, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Black Oxide, 20 PK (34165)
- ZORO SELECT Conical Washer Lock Nut, #4-40, Steel, Not Graded, Zinc Plated, 5/32 in Ht, 100 PK (HNCWI0-40-100BX)
- ZORO SELECT Wing Nut, 1/4"-20, Malleable Iron, Zinc Plated, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-CD-816A17-)
- SIMPSON STRONG-TIE Deck Screw, #10 x 3 in, Flat Head, Torx Drive, 350 PK (T10300WPP)
- ZORO SELECT Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 50 PK (U55080.025.0001)
- ZORO SELECT Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht (NUT93012C)
- ZORO SELECT Hex Nut, 1-1/4"-7, 316 Stainless Steel, Not Graded, Plain, 1-1/16 in Ht, 5 PK (U55080.125.0001)
- ZORO SELECT Jam Nut, 1/4"-28, Steel, Zinc Plated, 5/32 in Ht, 4000 PK (15NJ)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 8, Black Oxide, 7/32 in Ht, 100 PK (U04120.025.0001)
- ZORO SELECT Machine Screw Nut, #8-32, Steel, Black Oxide, 1/8 in Ht, 10000 PK (08NHB)
- ZORO SELECT Heavy Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 39/64 in Ht (U51091.100.0001)
- Zoro Select Hex Nuts