Shop All Hex Nuts
Zoro Select
Hex Nut, 1"-8, Steel, Grade 5, Black Oxide, 55/64 in Ht, 75 PK
Mfr # B01100.100.0001
Zoro # G9984782
original price:
$65.99
5% off
new price: $62.59
/pk 75, $0.83/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1"-8
- Material Steel
- Finish Black Oxide
- Hex Height 55/64 in
- Hex Width 1-15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B01100.100.0001
- Zoro # G9984782
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Hex Height | 55/64 in |
Hex Width | 1-15/32 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 55/64 in |
Dia./Thread Size | 1"-8 |
Width Across Flats | 1 1/2 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 5, Material Steel, Thread Size 1 In.-8, Hex Width 1 15/32 in, Hex Height 55/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness C19 to C30, Thread Type UNC, Package Quantity 75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0175)
- AMPG Flange Nut, 7/8"-9, 316 Stainless Steel, 316 H5, Plain, 1-7/16 in Hex Wd, 1-1/8 in Hex Ht (ZNF61678C)
- MIDWEST FASTENER Lag Screw, 1/4 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01291)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 100 mm L, 2 PK (932982)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Not Graded, Black Oxide, 17/64 in Ht, 100 PK (HNI5031LH-100BX)
- ZORO SELECT Hex Nut, M10-1.50, Stainless Steel, Class 10, Plain, 1500 PK (M10D934188)
- ZORO SELECT Jam Nut, 7/8"-14, Carbon Steel, Grade A, Zinc Plated, 33/64 in Ht, 5 PK (U11380.087.0001)
- ZORO SELECT Thin Hex Nut, M14-2.00, A2 Stainless Steel, Not Graded, Plain, 7 mm Ht, 50 PK (M51090.140.0001)
- ZORO SELECT Jam Nut, 5/16"-18, Carbon Steel, Grade A, Black Oxide, 3/16 in Ht, 100 PK (U11060.031.0001)
- ZORO SELECT Jam Nut, 3/8"-16, Carbon Steel, Grade A, Zinc Yellow, 15/64 in Ht, 100 PK (U11350.037.0001)
- KIPP Hex Nut, M30, Steel, Class 10, Zinc Plated, 24 mm Ht (K1145.330)
- Zoro Select Hex Nuts