Shop All Hex Nuts
Zoro Select
Hex Nut, 1"-8, Steel, Grade 2, Zinc Plated, 55/64 in Ht, 5 PK
Mfr # U08110.100.0001
Zoro # G4271477
original price:
$5.29
9% off
new price: $4.79
/pk 5, $0.96/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Height 55/64 in
- Hex Width 1 15/32 in
- Standards ASTM 563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08110.100.0001
- Zoro # G4271477
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Hex Height | 55/64 in |
Hex Width | 1 15/32 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 1"-8 |
Nut Height | 55/64 in |
Width Across Flats | 1 1/2 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 2, Material Steel, Thread Size 1 In.-8, Hex Width 1 15/32 in, Hex Height 55/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM 563, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B70 to B100, Thread Type Coarse, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (48414)
- SENCO 2-1/2 in. 15 Ga. Angled Strip Galvanized Finish Nails 34 deg 3000 pk (DA25EAB)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 7 in Ht, Zinc Plated Steel (U17263.037.0407)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (N04104.037.0400)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 50 PK (U08110.050.0001)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 2, Zinc Plated, 1-9/32 in Ht, 5 PK (U08110.150.0001)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Grade 2, Zinc Plated, 31/32 in Ht, 5 PK (U08110.112.0001)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 12, Black Oxide, 6.50 mm Ht, 100 PK (M04190.080.0001)
- ZORO SELECT Jam Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht (U51090.125.0001)
- ZORO SELECT Hex Nut, M39-4.00, Steel, Class 8, Zinc Plated, 31 mm Ht (M01300.390.0001)
- ARMOR COAT Hex Nut, 1/4"-20, Steel, Grade 8, Advanced Corrosion Resistance, 7/32 in Ht, 100 PK (UST236011)
- Zoro Select Hex Nuts