Shop All Hex Nuts
Download CAD Files
Zoro Select
Hex Nut, 1"-8, Steel, Grade 2, Hot Dipped Galvanized, 55/64 in Ht, 5 PK
Mfr # U08111.100.0001
Zoro # G4264382
CAD Available
product price: $7.55
/pk 5, $1.51/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Hot Dipped Galvanized
- Hex Height 55/64 in
- Hex Width 1 15/32 in
- Standards ASTM 563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08111.100.0001
- Zoro # G4264382
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Hex Height | 55/64 in |
Hex Width | 1 15/32 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1 1/2 in |
Nut Height | 55/64 in |
Dia./Thread Size | 1"-8 |
Description
Hex Nut, Hex Type Standard Hex, Finish Hot Dipped Galvanized, Material Grade/Class Grade 2, Material Steel, Thread Size 1 In.-8, Hex Width 1 15/32 in, Hex Height 55/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM 563, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B68 to C32, Thread Type Coarse, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2-0.40 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD020160-100P1)
- ZORO SELECT #6-32 x 15/16 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020632B100)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01258.031.0175)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51040.060.0030)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Grade 2, Hot Dipped Galvanized, 1-1/16 in Ht, 65 PK (B08111.125.0001)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 2, Hot Dipped Galvanized, 17/64 in Ht, 50 PK (U08111.031.0001)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 2, Hot Dipped Galvanized, 21/64 in Ht, 50 PK (U08111.037.0001)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Zinc Plated, 17/64 in Ht, 500 PK (32NHS)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK (N04120.056.0001)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Zinc Plated, 6.50 mm Ht, 100 PK (M04121.080.0001)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #6-32, Carbon Steel, Plain (A0420080000)
- Zoro Select Hex Nuts