Shop All Hex Nuts
Zoro Select
Hex Nut, 1"-5, Steel, Grade 2, Zinc Plated, 1 in Ht, 10 PK
Mfr # HXNTG2ZPR15
Zoro # G6990873
product price: $81.75
/pk 10, $8.18/ea
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1"-5
- Material Steel
- Finish Zinc Plated
- Hex Height 1 in
- Hex Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HXNTG2ZPR15
- Zoro # G6990873
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1"-5 |
Hex Height | 1 in |
Hex Width | 1 5/8 in |
Dia./Thread Size | 1"-5 |
Nut Height | 1 in |
Width Across Flats | 1 5/8 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 2, Material Steel, Thread Size 1 In.-5, Hex Width 1 5/8 in, Hex Height 1 in, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness B85, Thread Pitch 0.2 in, Thread Type Acme, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCFI-1000500-100P)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L (U04104.125.0350)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M5 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L (A4010050020Z)
- ZORO SELECT Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish, 11 ga, 610 PK (135506212)
- ZORO SELECT Jam Nut, 3/4"-10, Carbon Steel, Grade A, Zinc Plated, 29/64 in Ht, 10 PK (U11360.075.0001)
- ZORO SELECT Hex Nut, M7-1.00, Brass, Not Graded, Plain, 5.50 mm Ht, 25 PK (HN4B00700-025P1)
- ZORO SELECT Thin Hex Nut, M2.5-0.45, Steel, Class 4, Zinc Plated, 1.60 mm Ht, 100 PK (M11360.025.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 47/64 in Ht, 20 PK (U55081.075.0001)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 5, Black Oxide, 1-1/64 in Ht, 5 PK (U11090.075.0001)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK (M01301.060.0001)
- PRIME-LINE Hex Nut, 1/2"-13, Nylon, 6/6, Plain, 10 PK (9088803)
- Zoro Select Hex Nuts