Shop All Hex Nuts
Zoro Select
Hex Nut, 1-3/8"-4, Steel, Grade 2, Black Oxide, 1-11/32 in Ht, 5 PK
Mfr # HXNTG2R1384
Zoro # G6974965
product price: $79.35
/pk 5, $15.87/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Hex Height 1-11/32 in
- Hex Width 2 3/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HXNTG2R1384
- Zoro # G6974965
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-3/8"-4 |
Hex Height | 1-11/32 in |
Hex Width | 2 3/16 in |
Nut Height | 1 11/32 in |
Width Across Flats | 2 3/16 in |
Dia./Thread Size | 1-3/8"-4 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 2, Material Steel, Thread Size 1 3/8 In.-4, Hex Width 2 3/16 in, Hex Height 1 11/32 in, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness B85, Thread Pitch 0.25 in, Thread Type Acme, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2-13X2 BOLT CARRIAGE 18-8 STAINLESS STEEL (5032C188)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 5 PK (71906)
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U08300.025.0350)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/16 in Dia., 1/2 in L, Steel Body, 10 PK (932521)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 5, Zinc Plated, 55/64 in Ht, 5 PK (N01300.100.0001)
- ZORO SELECT Jam Nut, 5/8"-11, Carbon Steel, Grade A, Zinc Yellow, 25/64 in Ht, 10 PK (U11350.062.0001)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 41/64 in Ht, 20 PK (U08161.075.0002)
- ZORO SELECT Jam Nut, 1"-8, Carbon Steel, Grade A, Zinc Plated, 37/64 in Ht, 5 PK (U11360.100.0001)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 12, Black Oxide, 6.50 mm Ht, 100 PK (M04190.080.0001)
- ZORO SELECT Hex Nut, M8-1.00, Steel, Class 8, Black Oxide, 6.50 mm Ht, 100 PK (M01120.080.0100)
- FOREVERBOLT Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 55/64 in Ht, 5 PK (FBHEXN18P5)
- Zoro Select Hex Nuts