Shop All Hex Nuts
Zoro Select
Hex Nut, 1-3/8"-12, Steel, Grade 8, Zinc Plated, 1-11/64 in Ht
Mfr # 3HEC8
Zoro # G3173317
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Height 1-11/64 in
- Hex Width 2 1/32 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HEC8
- Zoro # G3173317
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-3/8"-12 |
Hex Height | 1-11/64 in |
Hex Width | 2 1/32 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 1-3/8"-12 |
Width Across Flats | 2 1/16 in |
Nut Height | 1 11/64 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 8, Material Steel, Thread Size 1 3/8 In.-12, Hex Width 2 1/32 in, Hex Height 1 11/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Color Yellow, Pack Size Small Pack, Removable Yes, Rockwell Hardness C26 to C36, Thread Type Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U04110.062.0300)
- G.L. HUYETT Rivet Nut, M10-1.50 Thread Size, 160.64 mm Flange Dia., 17.40 mm L, Steel (BTI-CAH2-1015-3.8/B1)
- AIR LOCKER Collated Brad Nail, 3/4 in L, 18 ga, Plain, Brad Head, 4500 PK (AL20)
- ZORO SELECT 1/4"-20 x 5 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51213.025.0500)
- ZORO SELECT Hex Nut, 2"-12, Steel, Grade 8, Zinc Plated, 1-49/64 in Ht (3HED4)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 8, Zinc Plated, 7/32 in Ht, 100 PK (U04162.025.0002)
- ZORO SELECT Hex Nut, 2"-12, Steel, Grade 8, Zinc Plated, 1-49/64 in Ht, 17 PK (4RXN3)
- ZORO SELECT Hex Nut, M10-1.25, Steel, Class 10, Black Oxide, 8 mm Ht, 100 PK (M04180.100.0125)
- ZORO SELECT Hex Nut, M18-2.50, Steel, Class 10, Black Oxide, 15 mm Ht, 25 PK (M04120.180.0001)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 41/64 in Ht, 20 PK (N04180.075.0002)
- ZORO SELECT Hex Nut, M16-1.50, Steel, Class 8, Black Oxide, 13 mm Ht, 25 PK (M01120.160.0150)
- Zoro Select Hex Nuts