Shop All Hex Nuts
Zoro Select
Hex Nut, 1-3/4"-5, Steel, Grade 8, Black Oxide, 1-1/2 in Ht, 30 PK
Mfr # 4RXP8
Zoro # G6687746
product price: $182.99
/pk 30, $6.10/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1-3/4"-5
- Material Steel
- Finish Black Oxide
- Hex Height 1-1/2 in
- Hex Width 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RXP8
- Zoro # G6687746
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-3/4"-5 |
Hex Height | 1-1/2 in |
Hex Width | 2 5/8 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 2 5/8 in |
Nut Height | 1 15/32 in |
Dia./Thread Size | 1-3/4"-5 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 1 3/4 In.-5, Hex Width 2 5/8 in, Hex Height 1 1/2 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness C26 to C36, Thread Type Coarse, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Yellow Finish, 10 PK (08221)
- PRECISION BRAND Arbor Shim, 0.0030x1 3/8ID, Grn, Pk10 (44816)
- MIDWEST FASTENER Aluminum Turn Buttons 20PK (66102)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320SAEW)
- ZORO SELECT Hex Nut, 1-3/4"-5, Steel, Grade 8, Black Oxide, 1-1/2 in Ht (3HDY8)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, Steel, Grade C, Black Oxide, 1-7/64 in Ht, 5 PK (U04025.112.0001)
- ZORO SELECT Hex Nut, M20-1.50, Steel, Class 8, Zinc Plated, 16 mm Ht, 20 PK (HNX4802000-020P2)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 8, Zinc Yellow, 7/16 in Ht, 50 PK (U04181.050.0002)
- ZORO SELECT Jam Nut, 1-1/8"-7, Carbon Steel, Grade A, Zinc Plated, 41/64 in Ht (U11360.112.0001)
- ZORO SELECT Hex Nut, M16-2.00, A4 Stainless Steel, Not Graded, Plain, 13 mm Ht, 10 PK (M55080.160.0001)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 10, Plain, 200 PK (M20D934-10P)
- Zoro Select Hex Nuts