Shop All Hex Nuts
Zoro Select
Hex Nut, 1-1/8"-7, Steel, Zinc Plated, 1-7/64 in Ht, 50 PK
Mfr # 112NHH
Zoro # G2442070
product price: $147.99
/pk 50, $2.96/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-1/8"-7
- Material Steel
- Finish Zinc Plated
- Hex Height 1-7/64 in
- Hex Width 1-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 112NHH
- Zoro # G2442070
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 1-1/8"-7 |
Hex Height | 1-7/64 in |
Hex Width | 1-13/16 in |
Details
Item | Hex Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Description
Hex Nuts,1 1/8-7 HEx NUT HEAVY ZI,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 40 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51320.050.0040)
- ZORO SELECT #4-40 x 1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.011.0050)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 10 PK (490360)
- BOSTITCH Staples, 18 ga, Wide Crown, 9/16 in Leg L, 1000 PK (STCR50199/16-1)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Grade 2, Black Oxide, 1-1/16 in Ht, 5 PK (U08100.125.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 20 PK (U01300.075.0001)
- ZORO SELECT Jam Nut, 1-3/8"-12, Carbon Steel, Not Graded, Black Oxide, 13/16 in Ht, 5 PK (JNFI2137-005BX)
- ZORO SELECT Thin Hex Nut, M20-1.50, Steel, Class 4, Zinc Plated, 10 mm Ht, 300 PK (L11380.200.0150)
- ZORO SELECT Hex Nut, #4-40, Steel, Not Graded, Zinc Plated, 3/32 in Ht, 100 PK (HMSNI20-40-100P1)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 3000 PK (37NF5D)
- KIPP Hex Nut, M20-1.50, Stainless Steel, Not Graded, Bright Zinc Plated, 10 mm Ht (K0700.1203)
- Zoro Select Hex Nuts