Shop All Hex Nuts
Zoro Select
Hex Nut, 1-1/8"-7, 316 Stainless Steel, Not Graded, Plain, 31/32 in Ht, 5 PK
Mfr # U55080.112.0001
Zoro # G5335951
product price: $24.19
/pk 5, $4.84/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 31/32 in
- Hex Width 1 11/16 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55080.112.0001
- Zoro # G5335951
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/8"-7 |
Hex Height | 31/32 in |
Hex Width | 1 11/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 31/32 in |
Width Across Flats | 1 11/16 in |
Dia./Thread Size | 1-1/8"-7 |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 1 1/8 In.-7, Hex Width 1 11/16 in, Hex Height 31/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Nail Drive Anchor, 1/2" Dia., 10" L, Steel Hot Galvanized, 50 PK (1210GAB50)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-18 Thrd Sz, 18-8 Stainless Steel, 12 PK (R327-4)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Advanced Corrosion Resistance Finish, 100 PK (2150)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (U01010.050.0300)
- ZORO SELECT Machine Screw Nut, #0-80, 18-8 Stainless Steel, Not Graded, Plain, 3/64 in Ht, 100 PK (U51740.006.0001)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 2, Zinc Plated, 1-9/32 in Ht, 5 PK (U08110.150.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 41/64 in Ht, 20 PK (U04120.075.0001)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 8, Black Oxide, 4 mm Ht, 100 PK (M01100.050.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Not Graded, Hot Dipped Galvanized, 55/64 in Ht, 15 PK (HHNIDH087G-015BX)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Grade 2, Black Oxide, 31/32 in Ht, 5 PK (U08100.112.0001)
- ZORO SELECT Hex Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 50 PK (U55080.031.0001)
- Zoro Select Hex Nuts