Shop All Hex Nuts
Zoro Select
Hex Nut, 1-1/8"-7, 18-8 Stainless Steel, Not Graded, Plain, 31/32 in Ht, 5 PK
Mfr # U51080.112.0001
Zoro # G5335845
product price: $11.79
/pk 5, $2.36/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 31/32 in
- Hex Width 1 11/16 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51080.112.0001
- Zoro # G5335845
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/8"-7 |
Hex Height | 31/32 in |
Hex Width | 1 11/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 31/32 in |
Dia./Thread Size | 1-1/8"-7 |
Width Across Flats | 1 11/16 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 1/8 In.-7, Hex Width 1 11/16 in, Hex Height 31/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (U01210.062.0225)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/4, PK100 (U51261.019.0075)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Silicon Bronze, Plain Finish, 3 PK (37411)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 100 PK (06815)
- ZORO SELECT Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 50 PK (U51080.031.0001)
- ZORO SELECT Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK (U51080.100.0001)
- ZORO SELECT Hex Nut, 9/16"-12, 18-8 Stainless Steel, Not Graded, Plain, 31/64 in Ht, 25 PK (U51080.056.0001)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Grade 5, Black Oxide, 31/32 in Ht, 5 PK (U01100.112.0001)
- ZORO SELECT Hex Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 5 PK (U51080.087.0001)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 5, Black Oxide, 31/64 in Ht, 25 PK (U01120.056.0002)
- TENNANT Hex Nut, M8-1.25, Stainless Steel (07786)
- Zoro Select Hex Nuts