Shop All Hex Nuts
Zoro Select
Hex Nut, 1-1/8"-12, Steel, Grade 8, Black Oxide, 1-7/64 in Ht
Mfr # U11095.112.0001
Zoro # G3404460
original price:
$6.45
17% off
new price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1-1/8"-12
- Material Steel
- Finish Black Oxide
- Hex Height 1-7/64 in
- Hex Width 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11095.112.0001
- Zoro # G3404460
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/8"-12 |
Hex Height | 1-7/64 in |
Hex Width | 1 13/16 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1 11/16 in |
Nut Height | 1 33/64 in |
Dia./Thread Size | 1-1/8"-12 |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 1 1/8 In.-12, Hex Width 1 13/16 in, Hex Height 1 7/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK (32782)
- ZORO SELECT Low Crown Cap Nut, 3/4"-16, Steel, Zinc Plated, 1-5/32 in H (CPB199)
- ZORO SELECT Jam Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht (U51090.125.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 46 mm Bore Dia., 25 PK (M36050.046.0001)
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 8, Black Oxide, 31/32 in Ht, 5 PK (U04180.112.0002)
- ZORO SELECT Hex Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK (U51160.043.0002)
- ZORO SELECT Thin Hex Nut, M14-2.00, Steel, Class 4, Zinc Plated, 7 mm Ht, 50 PK (M11360.140.0001)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Grade 5, Black Oxide, 1-1/16 in Ht, 5 PK (U01100.125.0001)
- ZORO SELECT Hex Nut, M22-2.50, A4 Stainless Steel, Not Graded, Plain, 18 mm Ht, 5 PK (M55080.220.0001)
- ZORO SELECT Jam Nut, 1/2"-20, Carbon Steel, Grade A, Zinc Plated, 5/16 in Ht, 50 PK (U11380.050.0001)
- ZORO SELECT Hex Nut, 1-3/4"-5, Steel, Grade 8, Black Oxide, 1-1/2 in Ht, 30 PK (4RXP8)
- Zoro Select Hex Nuts