Shop All Hex Nuts
Zoro Select
Hex Nut, 1-1/8"-12, Steel, Grade 2, Zinc Plated, 31/32 in Ht, 5 PK
Mfr # U08161.112.0002
Zoro # G4272134
product price: $7.69
/pk 5, $1.54/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Height 31/32 in
- Hex Width 1 11/16 in
- Standards ASTM 563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08161.112.0002
- Zoro # G4272134
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/8"-12 |
Hex Height | 31/32 in |
Hex Width | 1 11/16 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1 11/16 in |
Nut Height | 31/32 in |
Dia./Thread Size | 1-1/8"-12 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 2, Material Steel, Thread Size 1 1/8 In.-12, Hex Width 1 11/16 in, Hex Height 31/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM 563, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B70 to B100, Thread Type UNF/UNS, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Plated, 3/4 in Ht, 10 PK (U04162.087.0002)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U55450.019.0001)
- NEWPORT FASTENERS Jam Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 100 PK (204649-PR-100)
- TITEBOND 2 Oz. Thin Instant Bond Ca (6201)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 41/64 in Ht, 20 PK (U08161.075.0002)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 35/64 in Ht, 25 PK (U08161.062.0002)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 10 PK (U08161.087.0002)
- ZORO SELECT Hex Nut, M22-1.50, Steel, Class 8, Zinc Yellow, 18 mm Ht, 10 PK (M01340.220.0150)
- ZORO SELECT Hex Nut, M2-0.40, A2 Stainless Steel, Not Graded, Plain, 1.60 mm Ht, 50 PK (M51080.020.0001)
- ZORO SELECT Hex Nut, #6-32, Steel, Not Graded, Zinc Plated, 7/64 in Ht, 100 PK (HMSNI20-60-100P1)
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 8, Zinc Yellow, 10 PK (63065)
- Zoro Select Hex Nuts