Shop All Hex Nuts
Zoro Select
Hex Nut, 1"-14, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 5 PK
Mfr # U04181.100.0003
Zoro # G9465407
original price:
$16.39
4% off
new price: $15.59
/pk 5, $3.12/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1"-14
- Material Steel
- Finish Zinc Yellow
- Hex Height 55/64 in
- Hex Width 1-15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04181.100.0003
- Zoro # G9465407
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1"-14 |
Hex Height | 55/64 in |
Hex Width | 1-15/32 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 55/64 in |
Dia./Thread Size | 1"-14 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Grade 8, Material Steel, Thread Size 1 In.-14, Hex Width 1 15/32 in, Hex Height 55/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type UNF/UNS, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW141)
- PRIME-LINE Carriage Bolts 3/8in-16 X 6in Grade 18-8 Stainless Steel 10PK (9063970)
- BURNDY Hex Nut, 5/8"-11, Silicon Bronze (62CHENBOX)
- TORQUEMASTER Torquemaster Screw Anchor, Steel, 100 PK (54990)
- ZORO SELECT Hex Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 50 PK (U51160.037.0002)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 100 PK (N01330.025.0002)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade DH, Black Oxide, 39/64 in Ht, 10 PK (U04026.062.0001)
- ZORO SELECT Hex Nut, 5/8"-11, Stainless Steel, Not Graded, Plain, 0.735 to 0.765 in Ht, 100 PK (62NS188)
- ZORO SELECT Jam Nut, 5/8"-18, Steel, Grade 8, Zinc Plated, 25/64 in Ht, 5 PK (U11374.062.0001)
- ZORO SELECT Jam Nut, 1-1/2"-12, Steel, Grade 8, Zinc Plated, 7/8 in Ht (U11374.150.0001)
- ZORO SELECT Heavy Hex Nut, 1-7/8"-8, Steel, Grade 2H, Black Oxide, 1-27/32 in Ht, 20 PK (4RVN9)
- Zoro Select Hex Nuts