Shop All Hex Nuts
Zoro Select
Hex Nut, 1"-14, Steel, Grade 8, Black Oxide, 55/64 in Ht, 5 PK
Mfr # U04180.100.0003
Zoro # G4261686
product price: $9.75
/pk 5, $1.95/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1"-14
- Material Steel
- Finish Black Oxide
- Hex Height 55/64 in
- Hex Width 1 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04180.100.0003
- Zoro # G4261686
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1"-14 |
Hex Height | 55/64 in |
Hex Width | 1 15/32 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 55/64 in |
Dia./Thread Size | 1"-14 |
Width Across Flats | 1 1/2 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 1 In.-14, Hex Width 1 15/32 in, Hex Height 55/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type UNF/UNS, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0150)
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 5 PK (HF18140500-005P2)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51050.012.0037)
- ZORO SELECT Masonry Nail, Fluted, 1 In L, PK173 (4NFA2)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 8, Black Oxide, 1-9/32 in Ht, 5 PK (U04180.150.0002)
- ZORO SELECT Hex Nut, M2.6-0.45, Steel, Class 6, Zinc Plated, 2 mm Ht, 100 PK (HN46002600-100P1)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade C, Black Oxide, 5/8 in Ht, 25 PK (HHNIC062-025BX)
- ZORO SELECT Jam Nut, 1-1/8"-12, Carbon Steel, Grade A, Black Oxide, 41/64 in Ht (U11070.112.0001)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 19/64 in Ht, 50 PK (U51081.031.0001)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 8, Zinc Yellow, 17/64 in Ht, 100 PK (U04122.031.0001)
- HILLMAN Hex Nut, Steel, Zinc Plated, 100 PK (57257)
- Zoro Select Hex Nuts