Shop All Hex Nuts
Download CAD Files
Zoro Select
Hex Nut, 1"-14, Steel, Grade 5, Zinc Plated, 55/64 in Ht, 5 PK
Mfr # U01330.100.0003
Zoro # G9087495
CAD Available
product price: $4.59
/pk 5, $0.92/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1"-14
- Material Steel
- Finish Zinc Plated
- Hex Height 55/64 in
- Hex Width 1 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01330.100.0003
- Zoro # G9087495
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1"-14 |
Hex Height | 55/64 in |
Hex Width | 1 15/32 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 1"-14 |
Nut Height | 55/64 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 1 In.-14, Hex Width 1 15/32 in, Hex Height 55/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type UNF/UNS, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07040.062.0175)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04110.050.0400)
- SUBURBAN BOLT AND SUPPLY Hex Nut, M8, Steel, Class 8, Plain (A4420080000)
- MIDWEST FASTENER #10-24 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07285)
- ZORO SELECT Machine Screw Nut, 1/2"-13, Nylon, 6/6, Plain, 7/16 in Ht, 10 PK (0450013HN)
- ZORO SELECT Heavy Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 39/64 in Ht (U51091.100.0001)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 3/8 in Ht, 50 PK (N04180.043.0002)
- ZORO SELECT Heavy Hex Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 27/64 in Ht, 25 PK (U51081.043.0001)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Black Oxide, 21/64 in Ht, 100 PK (N04180.037.0002)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 8, Black Oxide, 1-9/32 in Ht, 5 PK (U04120.150.0001)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 4 PK (31011)
- Zoro Select Hex Nuts