Shop All Hex Nuts
Zoro Select
Hex Nut, 1"-14, Steel, Grade 5, Black Oxide, 55/64 in Ht, 5 PK
Mfr # N01120.100.0003
Zoro # G0340028
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1"-14
- Material Steel
- Finish Black Oxide
- Hex Height 55/64 in
- Hex Width 1 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # N01120.100.0003
- Zoro # G0340028
- UPC # 190735968369
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 1"-14 |
Hex Height | 55/64 in |
Hex Width | 1 15/32 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 1"-14 |
Nut Height | 55/64 in |
Width Across Flats | 1 1/2 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 5, Material Steel, Thread Size 1 In.-14, Hex Width 1 15/32 in, Hex Height 55/64 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type UNS, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, 3 in L (T38163Z5)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 50 PK (U07041.031.0125)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, Nylon Plain, 3/16 in OD, 10 PK (15TSP109)
- BIG HORN Wood Screw, #8, 2 in, Stainless Steel Washer Head Square Drive (12612)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Zinc Plated, 31/64 in Ht, 300 PK (56NF)
- ZORO SELECT Jam Nut, 1-1/4"-12, Steel, Zinc Plated, 23/32 in Ht, 60 PK (126NJ)
- ZORO SELECT Heavy Hex Nut, 5/16"-24, Steel, Grade 9, Zinc Yellow, 19/64 in Ht, 50 PK (5MWZ1)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 180 PK (A01300.075.0001)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 2, Black Oxide, 3/4 in Ht, 10 PK (U08100.087.0001)
- ZORO SELECT Jam Nut, 5/16"-18, Steel, Zinc Yellow, 3/16 in Ht, 4000 PK (31NJY)
- ZORO SELECT Hex Nut, M22-1.50, Steel, Class 8, Black Oxide, 18 mm Ht, 10 PK (M01120.220.0150)
- Zoro Select Hex Nuts