Shop All Hex Nuts
Zoro Select
Hex Nut, 1"-14, Steel, Grade 2, Zinc Plated, 55/64 in Ht, 5 PK
Mfr # U08161.100.0003
Zoro # G9485244
product price: $4.45
/pk 5, $0.89/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1"-14
- Material Steel
- Finish Zinc Plated
- Hex Height 55/64 in
- Hex Width 1-15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08161.100.0003
- Zoro # G9485244
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1"-14 |
Hex Height | 55/64 in |
Hex Width | 1-15/32 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 1"-14 |
Nut Height | 55/64 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 2, Material Steel, Thread Size 1 In.-14, Hex Width 1 15/32 in, Hex Height 55/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Minimum Yield Strength 90,000 psia, Pack Size Small Pack, REACH Compliant Yes, Removable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #3-48 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.009.0037)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-1/2 in Shaft Dia, 25 PK (U36000.150.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 50 PK (Z0455-188)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-25/64 in L, Aluminum Body, 250 PK (5ZKZ4)
- ZORO SELECT Heavy Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 63/64 in Ht, 5 PK (U51081.100.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade A, Black Oxide, 31/64 in Ht, 5 PK (U11390.087.0001)
- ZORO SELECT Jam Nut, 7/8"-9, Steel, Grade 8, Zinc Plated, 33/64 in Ht (U11362.087.0001)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 8, Zinc Plated, 4 mm Ht, 100 PK (M01300.050.0001)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 8, Black Oxide, 2.40 mm Ht, 100 PK (M01100.030.0001)
- ZORO SELECT Jam Nut, 3/4"-10, Brass, Not Graded, Plain, 27/64 in Ht, 5 PK (1WU73)
- NEWPORT FASTENERS Machine Screw Nut, #6-40, Steel, Zinc Plated, 0.114 in Ht, 10000 PK (762540)
- Zoro Select Hex Nuts