Shop All Hex Nuts
This Product is Discontinued
Zoro Select
Hex Nut, 1"-14, Steel, Grade 2, 55/64 in Ht, 5 PK (Discontinued)
Mfr # 12P506
Zoro # G4274182
This Product is Discontinued
Key Features
Grade 2 Material Grade/Class
- Thread Size 1"-14
- Material Steel
- Finish Black Oxide
- Hex Height 55/64 in
- Hex Width 1 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12P506
- Zoro # G4274182
- UPC # 190735945292
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1"-14 |
Hex Height | 55/64 in |
Hex Width | 1 15/32 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1 1/2 in |
Dia./Thread Size | 1"-14 |
Nut Height | 55/64 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 2, Material Steel, Thread Size 1 In.-14, Hex Width 1 15/32 in, Hex Height 55/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM 563, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness B68 to C32, Thread Type UNF, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.