Shop All Hex Nuts
Zoro Select
Hex Nut, 1-1/4"-7, Steel, Plain, 1-1/16 in Ht, 60 PK
Mfr # 125NFP
Zoro # G2443769
product price: $134.99
/pk 60, $2.25/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Hex Height 1-1/16 in
- Hex Width 1-7/8 in
- Standards ASME B18.2.2, SAE J995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 125NFP
- Zoro # G2443769
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Hex Height | 1-1/16 in |
Hex Width | 1-7/8 in |
Details
Item | Hex Nut |
Material | Steel |
Finish | Plain |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Description
Hex Nuts,1 1/4-7 HEx NUT FINISHED,PK60, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 7/16"-20 (5402-7)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 12 in, Steel, Grade 2, Zinc Plated Finish (2355)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1 in OD, 2 PK (ZA0192-AL28)
- MIDWEST FASTENER #6-40 x 1/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38921)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Plain, 1-9/32 in Ht, 35 PK (150NFP)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Plain, 41/64 in Ht, 200 PK (75NFP)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Plain, 3/4 in Ht, 105 PK (87NFP)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Black Oxide, 55/64 in Ht, 5 PK (N04120.100.0001)
- ZORO SELECT Machine Screw Nut, #4-40, Nylon, 6/6, Plain, 3/32 in Ht, 25 PK (0400440HN)
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 10 PK (U11352.050.0001)
- BSC PREFERRED Medium-Strength Steel Hex Nuts - Grade 5 Black Corrosion-Resistant Coated 1/2-13 Thread Size, 5PK (98797A523)
- Zoro Select Hex Nuts