Shop All Hex Nuts
Zoro Select
Hex Nut, 1-1/4"-7, Steel, Grade 8, Zinc Yellow, 1-1/16 in Ht, 5 PK
Mfr # U04122.125.0001
Zoro # G2581792
product price: $6.39
/pk 5, $1.28/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1-1/4"-7
- Material Steel
- Finish Zinc Yellow
- Hex Height 1-1/16 in
- Hex Width 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04122.125.0001
- Zoro # G2581792
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Hex Height | 1-1/16 in |
Hex Width | 1-7/8 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1 7/8 in |
Nut Height | 1 1/16 in |
Dia./Thread Size | 1-1/4"-7 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Grade 8, Material Steel, Thread Size 1 1/4 In.-7, Hex Width 1 7/8 in, Hex Height 1 1/16 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type Coarse, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 8, Hot Dipped Galvanized, 19 mm Ht, 5 PK (M01560.240.0001)
- GRK FASTENERS Wood Screw, #8, 1-1/2 in (01073)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/32 in L, Aluminum Body, 100 PK (TAC0807-100)
- ZORO SELECT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0075)
- ZORO SELECT Jam Nut, 5/16"-18, Stainless Steel, Not Graded, Plain, 3/16 in Ht, 2000 PK (31NJ188)
- ZORO SELECT Jam Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 5/32 in Ht, 50 PK (U11072.025.0001)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 2, Black Oxide, 55/64 in Ht, 5 PK (U08100.100.0001)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 8, Zinc Yellow, 1-9/32 in Ht, 40 PK (151NF8)
- ZORO SELECT Jam Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 25 PK (U55090.037.0001)
- ZORO SELECT Thin Hex Nut, M8-1.25, A2 Stainless Steel, Not Graded, Plain, 4 mm Ht, 100 PK (M51090.080.0001)
- ZORO SELECT Jam Nut, 5/8"-11, Brass, Not Graded, Plain, 3/8 in Ht, 10 PK (1WU69)
- Zoro Select Hex Nuts