Shop All Hex Nuts
Zoro Select
Hex Nut, 1-1/4"-12, 18-8 Stainless Steel, Not Graded, Plain, 1-1/16 in Ht, 5 PK
Mfr # U51160.125.0002
Zoro # G5335924
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 1-1/16 in
- Hex Width 1 7/8 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51160.125.0002
- Zoro # G5335924
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/4"-12 |
Hex Height | 1-1/16 in |
Hex Width | 1 7/8 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 1-1/4"-12 |
Nut Height | 1 1/16 in |
Width Across Flats | 1 7/8 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 1/4 In.-12, Hex Width 1 7/8 in, Hex Height 1 1/16 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNF/UNS, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Machine Key Kit, Steel (WWGDISPMKM025OB)
- ZORO SELECT 3/4-10 HEAVY SQUARE NUT PLAIN (75NQHP)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #1-14 Thrd Sz, 18-8 Stainless Steel (3591-16CN1500)
- METABO HPT HEADLESS PINS 1""L (23002SHPT)
- ZORO SELECT Hex Nut, 1"-12, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht (1WB58)
- ZORO SELECT Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 50 PK (U51160.031.0002)
- ZORO SELECT Hex Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, Plain, 41/64 in Ht, 20 PK (U51160.075.0002)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade 2H, Black Oxide, 1-7/32 in Ht, 5 PK (1XA46)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 5, Zinc Plated, 55/64 in Ht, 5 PK (U01300.100.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade 2HM, Black Oxide, 200 PK (U22285.075.0001)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 3000 PK (B04122.025.0001)
- Zoro Select Hex Nuts