Shop All Hex Nuts
Zoro Select
Hex Nut, 1-1/2"-6, Steel, Plain, 1-9/32 in Ht, 35 PK
Mfr # 150NFP
Zoro # G2440993
product price: $158.99
/pk 35, $4.54/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Hex Height 1-9/32 in
- Hex Width 2-1/4 in
- Standards ASME B18.2.2, SAE J995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 150NFP
- Zoro # G2440993
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 1-1/2"-6 |
Hex Height | 1-9/32 in |
Hex Width | 2-1/4 in |
Details
Item | Hex Nut |
Material | Steel |
Finish | Plain |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Description
Hex Nuts,1 1/2-6 HEx NUT FINISHED,PK35, Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 10 PK (U01200.075.0125)
- ZORO SELECT Fender Washer, , Steel Zinc Plated Finish, 25000 PK (1420WF)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 89 PK (54014)
- MIDWEST FASTENER Square U-Bolt, 5/16"-18, 2 in Wd, 5 in Ht, Zinc Plated Steel, 10 PK (52281)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Plain, 3/4 in Ht, 105 PK (87NFP)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Plain, 1-1/16 in Ht, 60 PK (125NFP)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Plain, 41/64 in Ht, 200 PK (75NFP)
- ZORO SELECT Machine Screw Nut, #2-56, 18-8 Stainless Steel, Not Graded, Plain, 1/16 in Ht, 100 PK (U51740.008.0001)
- ZORO SELECT Jam Nut, 7/16"-20, Carbon Steel, Grade A, Zinc Plated, 1/4 in Ht, 50 PK (U11380.043.0001)
- ZORO SELECT Hex Nut, 1-5/8"-12, Steel, Grade 2, Black Oxide, 1-25/64 in Ht (HNFI2162-001BX)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 5, Black Oxide, 3/8 in Ht, 50 PK (N01100.043.0001)
- Zoro Select Hex Nuts