Shop All Hex Nuts
Zoro Select
Hex Nut, 1-1/2"-6, Steel, Grade 5, Zinc Plated, 1-9/32 in Ht, 5 PK
Mfr # U01300.150.0001
Zoro # G5335976
product price: $17.29
/pk 5, $3.46/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1-1/2"-6
- Material Steel
- Finish Zinc Plated
- Hex Height 1-9/32 in
- Hex Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01300.150.0001
- Zoro # G5335976
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/2"-6 |
Hex Height | 1-9/32 in |
Hex Width | 2 1/4 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 2 1/4 in |
Dia./Thread Size | 1-1/2"-6 |
Nut Height | 1 9/32 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 1 1/2 In.-6, Hex Width 2 1/4 in, Hex Height 1 9/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Coupling Nut, #8-32, 18-8 Stainless Steel, Not Graded, 1/2 in Lg, 8 PK (33822)
- HILLMAN TWINFST CABINET 8X3 (39246)
- ZORO SELECT Stationary Spring Anchor, 1/4"-28, 1-1/4 in L, 18-8 Stainless Steel Plain (Z20011SS)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 40 PK (X1E-CON-ANC-DRY-1000x40)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 300 PK (B01300.062.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Zinc Plated, 41/64 in Ht, 200 PK (75NF)
- ZORO SELECT Hex Nut, M36-2.00, Steel, Class 8, Black Oxide, 29 mm Ht, 2 PK (M01120.360.0200)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade DH, Hot Dipped Galvanized, 31/64 in Ht, 25 PK (U04225.050.0001)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Class 5, Black Oxide, 23/64 in Ht, 25 PK (U11090.037.0001)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 12, Black Oxide, 10 mm Ht, 50 PK (M04190.120.0001)
- ZORO SELECT Hex Nut, 7/8"-9, Brass, Not Graded, Plain, 3/4 in Ht, 5 PK (1WE40)
- Zoro Select Hex Nuts