Shop All Hex Nuts
Zoro Select
Hex Nut, 1-1/2"-6, 316 Stainless Steel, Not Graded, Plain, 1-9/32 in Ht, 5 PK
Mfr # U55080.150.0001
Zoro # G5336046
product price: $58.99
/pk 5, $11.80/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 1-9/32 in
- Hex Width 2 1/4 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55080.150.0001
- Zoro # G5336046
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/2"-6 |
Hex Height | 1-9/32 in |
Hex Width | 2 1/4 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 2 1/4 in |
Dia./Thread Size | 1-1/2"-6 |
Nut Height | 1 9/32 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 1 1/2 In.-6, Hex Width 2 1/4 in, Hex Height 1 9/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M16-1.00, Steel, Class 8, Black Oxide, 13 mm Ht, 25 PK (M01120.160.0100)
- DEWALT Power-Bolt Sleeve Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Plain, 50 PK (05930-PWR)
- BUILDRIGHT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (07783)
- TE-CO Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25 PK (42602)
- ZORO SELECT Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 50 PK (U55080.037.0001)
- ZORO SELECT Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht (NUT93014C)
- ZORO SELECT Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht (NUT93012C)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 50 PK (U08161.050.0002)
- ZORO SELECT Jam Nut, 1"-14, Carbon Steel, Grade A, Black Oxide, 37/64 in Ht, 5 PK (U11070.100.0001)
- ZORO SELECT Hex Nut, M64-6.00, Steel, Class 8, Zinc Plated, 51 mm Ht (M01300.640.0001)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (N01330.037.0002)
- Zoro Select Hex Nuts