Shop All Hex Nuts
Zoro Select
Hex Nut, 1-1/2"-6, 18-8 Stainless Steel, Not Graded, Plain, 1-9/32 in Ht, 5 PK
Mfr # U51080.150.0001
Zoro # G5335897
product price: $35.65
/pk 5, $7.13/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 1-9/32 in
- Hex Width 2 1/4 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51080.150.0001
- Zoro # G5335897
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/2"-6 |
Hex Height | 1-9/32 in |
Hex Width | 2 1/4 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 2 1/4 in |
Nut Height | 1 9/32 in |
Dia./Thread Size | 1-1/2"-6 |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 1/2 In.-6, Hex Width 2 1/4 in, Hex Height 1 9/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A307A, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 700 N/sq mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 1/16x7/16 L, Pk100 (5BU70)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (430177-PG)
- MIDWEST FASTENER Coupling Nut, M10-1.50, Steel, Zinc Plated, 30 mm Lg, 10 PK (78525)
- ZORO SELECT Carriage Bolt, 18-8 SS, PK25 (U51500.050.0250)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 19/64 in Ht, 50 PK (U11391.050.0001)
- ZORO SELECT Machine Screw Nut, M2-0.40, Nylon, Not Graded, Plain, 1.20 mm Ht, 25 PK (04M020040HN)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 5, Black Oxide, 55/64 in Ht, 5 PK (U01120.100.0003)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, Black Oxide, 55/64 in Ht, 5 PK (U04180.100.0003)
- ZORO SELECT Hex Nut, 3/4"-10, Carbon Steel, Grade 2, Hot Dipped Galvanized, 41/64 in Ht, 320 PK (B08111.075.0001)
- ZORO SELECT Jam Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 5 PK (U55090.075.0001)
- ZORO SELECT Hex Nut, 3/8"-32, Steel, Zinc Plated, 3/32 in Ht, 2000 PK (3709307NP)
- Zoro Select Hex Nuts