Shop All Hex Nuts
Zoro Select
Hex Nut, 1-1/2"-4, Steel, Grade 2, Black Oxide, 1-1/2 in Ht, 5 PK
Mfr # HXNTG2R1124
Zoro # G8899405
product price: $69.99
/pk 5, $14.00/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Hex Height 1-1/2 in
- Hex Width 2 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HXNTG2R1124
- Zoro # G8899405
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/2"-4 |
Hex Height | 1-1/2 in |
Hex Width | 2 3/8 in |
Nut Height | 1 1/2 in |
Width Across Flats | 2 3/8 in |
Dia./Thread Size | 1-1/2"-4 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 2, Material Steel, Thread Size 1 1/2 In.-4, Hex Width 2 3/8 in, Hex Height 1 1/2 in, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness B85, Thread Pitch 0.25 in, Thread Type Acme, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted Steel Hex Head Slotted Drive, 100 PK (53806)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Brass Steel Pan Head Phillips Drive, 50 PK (64144)
- ZORO SELECT Wing Nut, 1/4"-28, Brass, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 25 PK (U47551.025.0001)
- TAMPER-PRUF SCREWS 1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121540)
- ZORO SELECT Jam Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 10 PK (U55090.043.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 20 PK (U04122.075.0001)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Not Graded, Zinc Plated, 7/32 in Ht, 100 PK (HMSNFI20310-100P1)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 250 PK (HNI50750-250T)
- ZORO SELECT Jam Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 15/64 in Ht, 50 PK (U11361.037.0001)
- ZORO SELECT Jam Nut, 1-1/4"-12, Carbon Steel, Grade A, Black Oxide, 3/4 in Ht (U11070.125.0001)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Brass, Not Graded, 2 PK (68338)
- Zoro Select Hex Nuts