Shop All Hex Nuts
Zoro Select
Hex Nut, 1-1/2"-12, Steel, Grade 8, Zinc Plated, 1-9/32 in Ht, 5 PK
Mfr # U04162.150.0002
Zoro # G5655492
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Height 1-9/32 in
- Hex Width 2 1/4 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04162.150.0002
- Zoro # G5655492
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/2"-12 |
Hex Height | 1-9/32 in |
Hex Width | 2 1/4 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 1-1/2"-12 |
Nut Height | 1 9/32 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 8, Material Steel, Thread Size 1 1/2 In.-12, Hex Width 2 1/4 in, Hex Height 1 9/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature 500 Degrees F, Minimum Temperature -20 Degrees F, Minimum Yield Strength Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , 316 Stainless Steel 20 PK (932277)
- ZORO SELECT #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0050)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 5/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (207SS)
- ZORO SELECT Flat Washer, Fits Bolt Size #5 , Nylon Plain Finish, 40 PK (17W02851)
- ZORO SELECT Hex Nut, 1-3/8"-12, Steel, Grade 8, Zinc Plated, 1-11/64 in Ht (3HEC8)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Zinc Plated, 3/8 in Ht, 50 PK (U04162.043.0002)
- ZORO SELECT Hex Nut, 2"-12, Steel, Grade 8, Zinc Plated, 1-49/64 in Ht (3HED4)
- ZORO SELECT Jam Nut, 5/16"-18, Steel, Grade 5, Zinc Yellow, 3/16 in Ht, 50 PK (U11351.031.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 27/64 in Ht, 190 PK (B11391.075.0001)
- ZORO SELECT Hex Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, Plain, 2.40 mm Ht, 50 PK (M51080.030.0001)
- NEWPORT FASTENERS Hex Nut, 3/4"-10, Steel, Grade 2, Hot Dipped Galvanized, 41/64 in Ht, 50 PK (279770-PR-50)
- Zoro Select Hex Nuts