Shop All Hex Nuts
Zoro Select
Hex Nut, 1-1/2"-12, Steel, Grade 5, Zinc Plated, 1-9/32 in Ht, 5 PK
Mfr # U01330.150.0002
Zoro # G5335802
product price: $12.95
/pk 5, $2.59/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1-1/2"-12
- Material Steel
- Finish Zinc Plated
- Hex Height 1-9/32 in
- Hex Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01330.150.0002
- Zoro # G5335802
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/2"-12 |
Hex Height | 1-9/32 in |
Hex Width | 2 1/4 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 2 1/4 in |
Nut Height | 1 9/32 in |
Dia./Thread Size | 1-1/2"-12 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 1 1/2 In.-12, Hex Width 2 1/4 in, Hex Height 1 9/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNF/UNS, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL NAIL Nail 2-1/2in EG ROOF 30LB PL (132159)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC2GR)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (70A0403.1-EA250)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M14 , Steel Plain Finish, 12 PK (73985)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 10, Zinc Plated, 5 mm Ht, 100 PK (M04121.060.0001)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 10, Zinc Yellow, 8 mm Ht, 100 PK (M04122.100.0001)
- ZORO SELECT Jam Nut, 1-1/2"-12, Steel, Grade 8, Zinc Plated, 7/8 in Ht (U11374.150.0001)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK (N04120.056.0001)
- ZORO SELECT Hex Nut, #6-32, Steel, Zinc Plated, 0.102 to 0.114 in Ht, 5000 PK (06NKG)
- ZORO SELECT Jam Nut, 1"-14, Steel, Grade 5, Zinc Yellow, 37/64 in Ht (U11073.100.0001)
- DISCO Hex Nut, M6-1.00, Class 8, Bright Zinc Plated (863PK)
- Zoro Select Hex Nuts