Shop All Polypropylene Pipe Fittings
Zoro Select
Hex Nipple, Polypropylene, 1/2", 150 psi Max Pressure
Mfr # N8WP
Zoro # G2761227
original price:
$7.99
10% off
new price: $7.19
/pk 10, $0.72/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Hex Nipple
- Pipe Size - Pipe Fitting 1/2"
- Fitting Connection Type MNPT x MNPT
- Basic Pipe Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N8WP
- Zoro # G2761227
- Country of Origin United States
- Category Polypropylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Hex Size | 7/8 in |
Thread Size | 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 7/8 in |
Fitting Side B Outside Diameter | 7/8 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
For Pipe Outside Diameter | 13/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 1 1/2 in |
Description
Hex Nipple, Polypropylene, For Pipe Schedule 80, 1/2 in, Male, NPT, 7/8 in, 14, 1/2 in, Male, NPT, 7/8 in, 14, Includes Seal No, For Pipe Outside Diameter 13/16 in, 1 1/2 in Overall Length, 360 psi @ 73 Degrees F Maximum Operating Pressure, 9 Degrees to 150 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048118)
- B & K 3/4" Thrd Stop Valve (105-024)
- STRATAFLO PRODUCTS INC. 2" FNPT No-Lead Brass Check Valve with Buna-S Rubber Poppet (F300-200)
- QWIK-FREEZER QF-8100WOC Single C02 Pipe Freeze Kit 7.00 to 8.00 Inch ID (QF8100WOC)
- ZORO SELECT Cap, Polypropylene, Black, 6 In. W (PBC6S)
- ZORO SELECT Reducing Coupling, Polypropylene, 2" x 1-1/4", Schedule 80, 300 psi Max Pressure (RC200-125)
- ZORO SELECT Coupling, Polypropylene, 3/8", Schedule 80, 300 psi Max Pressure (CPLG038)
- ZORO SELECT 90 Degree Elbow, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (EL050-90)
- ZORO SELECT Coupling, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (CPLG125)
- ZORO SELECT Cap, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (CAP150)
- ZORO SELECT 90 Degree Elbow, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (EL125-90)
- Zoro Select Fittings