Shop All Brass Pipe Fittings
Zoro Select
Hex Nipple, Black Zinc-Plated Brass, 1/4
Mfr # ZUSA-PF-9075
Zoro # G000424766
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Brass
- Color Black
- Pipe Fitting Connection Type Male NPTF x Male NPTF
- Application Air, Natural Gas, Non-Potable Water, Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9075
- Zoro # G000424766
- UPC # 193005128944
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Hex Size | 9/16 in |
Overall Length | 1 3/8 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Hex Nipple, Brass, Black Zinc-Plated, Class Class 1000, 1/4 in, Male, NPTF, 18, 1/4 in, Male, NPTF, 18, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Water Mixing Valve Kit (KIT SW)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038078)
- ZORO SELECT 7/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACJ4)
- JMF 3/8 in. Fine Thread Flare each X 1/2 in. D Male Brass Connector (4506309)
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 1/2 in, NPT (ZUSA-PF-10239)
- ZORO SELECT Brass Tee, FNPT x MNPT x FNPT, 1/4" Pipe Size (706127-04)
- ZORO SELECT 45 Street Elbow, Brass, 3/4 in, NPT (ZUSA-PF-10686)
- ZORO SELECT Brass Cap, FNPT, 1/8" Pipe Size (22UL24)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/8" Pipe Size (22UL06)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 3/8" x 1/4" Pipe Size (706110-0604)
- AIGNEP USA Chrome Plated Brass Countersink Plug, BSPT, 1/4" Pipe Size (8030 CSP-04)
- Zoro Select Fittings