Shop All Carbon Steel Pipe Fittings
Zoro Select
Hex Nipple 3/8In, PK10
Mfr # 5RLA5
Zoro # G2340059
product price: $12.99
/pk 10, $1.30/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material AISI 12L14 Carbon Steel
- Specific Fitting Shape Hex Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLA5
- Zoro # G2340059
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Thread Size | 3/8-18 |
Fitting Thread Size A | 3/8 in -18 |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Thread Size B | 3/8 in -18 |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Hex Nipple, Carbon Steel, Zinc Plated, 12L14, 3/8 in, Male, NPT, 18, 3/8 in -18, 3/8 in, Male, NPT, 18, 3/8 in -18, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESTORATION Single Hole Only Mount, 1 Hole KS3198AL 1/4 Turn Water Drinking Faucet (KS3198AL)
- PARKER 3/8" Compression x MNPT Male Connector (P6MC6)
- STEEL & OBRIEN 1-1/2" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-1.5-316)
- BRONDELL Swash 1400 Luxury Bidet Toilet Seat-Elongated, White (S1400-EW)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2041 psi (010-032-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2751 psi (011-040-000)
- ZORO SELECT Steel Adaptor 1X3/4 In, MP x FP Expander (5RLC9)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-020-000)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 3/4in. (150770350271)
- ZORO SELECT Cap, Carbon Steel, 1659 psi (080-050-000)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1/2" (4308000806)
- Zoro Select Fittings