Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Nipple, 304 SS, 3/4", Male BSPT
Mfr # ZUSA-PF-8386
Zoro # G300420925
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Stainless Steel
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Hex Size 30 mm
- Pipe Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8386
- Zoro # G300420925
- UPC # 193005125363
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 30 mm |
Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Overall Length | 40 mm |
Description
Hex Nipple, Stainless Steel, 304, Class Class 150, 3/4 in, Male, BSPT, 14, 3/4 in, Male, BSPT, 14, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel 90 Elbow, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (409E111N012)
- ZORO SELECT PVC Van-Stone Flange, FNPT, 1-1/4 in Pipe Size (855-012)
- HOSE MASTER 1" Dia x 12" L 321 SS Flexible Metal Hose (GM100SHM120)
- YELLOW JACKET Flaring Tool, 45 Degree Single Lap (60278)
- ZORO SELECT Hex Nipple, 304 SS, 1/4", Male BSPT (ZUSA-PF-8383)
- ZORO SELECT Hex Nipple, 304 SS, 1/8", Male BSPT (ZUSA-PF-8382)
- ZORO SELECT 4" FNPT SS Union (4381033710)
- ZORO SELECT Hex Bushing, 4"x2", 150,304, Thrd (4381031500)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Stub End Type A Sch 10 (4381023040)
- ZORO SELECT 2" Welded SS Lap Joint Flange (4381000250)
- LEGEND VALVE 2-1/2" SS304 COUPLING (404-089)
- Zoro Select Fittings