Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Nipple, 304 SS, 2", MNPT, Class 150
Mfr # ZUSA-PF-420
Zoro # G7821220
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape NIpple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-420
- Zoro # G7821220
- UPC # 193005418014
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Hex Size | 2-7/16'' |
Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Hex Nipple, Stainless Steel, 304, Class Class 150, 2 in, Male, NPT, 12, 2 in, Male, NPT, 12, 150 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union Tee, 5/16 in Tube Size, Brass, Silver (3604 08 00)
- RINNAI Extension Kit Long Bent Elbow (FOT-201)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (G-S3P2K-150)
- KOHLER 1124-LA-0, 72" L, 36" W (1124-LA-0)
- ZORO SELECT Hex Nipple, 304 SS, 1/2" Pipe Size, MNPT (ZUSA-PF-415)
- ZORO SELECT Hex Nipple, 304 SS, 1", MNPT, Class 150 (ZUSA-PF-417)
- ZORO SELECT Hex Nipple, 304 SS, 1/8" Pipe Size, MNPT (ZUSA-PF-412)
- ZORO SELECT 3/4" FSW 316/316L SS SW Outlet (150771350218)
- ZORO SELECT 1-1/2" Socket Weld SS Coupling (4307004274)
- ZORO SELECT 1/2" FNPT 316/316L SS 45 Degree Elbow (1000300318)
- LEGEND VALVE 2" X 11" 304 SS NIPPLE (304-175)
- Zoro Select Stainless Steel Pipe Fittings