Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Nipple, 304 SS, 1/8" Pipe Size, MNPT
Mfr # ZUSA-PF-412
Zoro # G7836575
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape NIpple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-412
- Zoro # G7836575
- UPC # 193005417949
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size | 1/8 in |
Hex Size | 1/2'' |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Description
Hex Nipple, Stainless Steel, 304, Class Class 150, 1/8 in, Male, NPT, 27, 1/8 in, Male, NPT, 27, 150 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING 2 in. W X 30 ft. L 2.0 Reflective Fiberglass Pipe Insulation Wrap Roll 5 sq ft (FV30)
- KOHLER Flange, Trip Lever (1149993-CP)
- JAY R. SMITH MANUFACTURING Nickel Bronze Floor Drain Grate (B07NBG)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 4 in (0390014637)
- ZORO SELECT Hex Nipple, 304 SS, 1/2" Pipe Size, MNPT (ZUSA-PF-415)
- ZORO SELECT Hex Nipple, 304 SS, 3/4" Pipe Size, MNPT (ZUSA-PF-416)
- ZORO SELECT Hex Nipple, 304 SS, 1", MNPT, Class 150 (ZUSA-PF-417)
- ZORO SELECT 1" FNPT 304/304L SS Coupling (2000300712)
- ZORO SELECT Square Plug, 3/4", 150,304, Thrd Heavy (4381033240)
- ZORO SELECT Elbow, 90 deg, 1-1/2", 150,316, Thrd Heavy (4381034470)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 3/4" FNPT x Butt Weld (ZUSA-PF-103)
- Zoro Select Fittings