Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Nipple, 304 SS, 1/4", Male BSPT
Mfr # ZUSA-PF-8383
Zoro # G000420898
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Stainless Steel
- Pipe Size 1/4 in
- Pipe Fitting Connection Type Male BSPT x Male BSPT
- Hex Size 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8383
- Zoro # G000420898
- UPC # 193005125332
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 16 mm |
Overall Length | 28 mm |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Description
Hex Nipple, Stainless Steel, 304, Class Class 150, 1/4 in, Male, BSPT, 19, 1/4 in, Male, BSPT, 19, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Pilot Assembly Replacement Kit, 4-51/6" H (SP20127)
- STEEL & OBRIEN 2" Tri-Clamp Vacuum Breaker Vent Valve 316SS (16AMPVB-2-316)
- HONEYWELL THERMAL SOLUTIONS V4055D1001 120V Fluid (V4055D1001)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 5 ft Length, Type L (LH06005)
- ZORO SELECT Hex Nipple, 304 SS, 3/4", Male BSPT (ZUSA-PF-8386)
- ZORO SELECT Hex Nipple, 304 SS, 1/8", Male BSPT (ZUSA-PF-8382)
- ZORO SELECT 2" x 3/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRV4)
- ZORO SELECT 1/2" FNPT 316 SS Coupling (2TY83)
- ZORO SELECT 3" x 2" MNPT x FNPT SS Hex Reducing Bushing (4307001388)
- ZORO SELECT 2" Socket Weld SS Coupling (4307004278)
- ZORO SELECT Square Plug, 1/8", 150,316, Thrd Heavy (4381037200)
- Zoro Select Stainless Steel Pipe Fittings