Shop All Carbon Steel Pipe Fittings
Zoro Select
Hex Nipple 1/4In, PK10
Mfr # 5RLA3
Zoro # G2340068
product price: $10.79
/pk 10, $1.08/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material AISI 12L14 Carbon Steel
- Specific Fitting Shape Hex Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/4"
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLA3
- Zoro # G2340068
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Thread Size | 1/4-18 |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Thread Size B | 1/4 in -18 |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Thread Size A | 1/4 in -18 |
Description
Hex Nipple, Carbon Steel, Zinc Plated, 12L14, 1/4 in, Male, NPT, 18, 1/4 in -18, 1/4 in, Male, NPT, 18, 1/4 in -18, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Socket Weld 316 SS 90 Degree Elbow (609E111SW112)
- KOHLER Reckon 3/4Hp Garbage Disposer (29361-CHR)
- FISHER MFG Strainer (11231)
- WATTS FITTING BULKHEAD 3/4""N/B (CBTF34NBBG1)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 740 psi (320-011-000)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2240 psi (012-030-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2583 psi (090-022-020)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-030-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1659 psi (090-050-040)
- ZORO SELECT Street Elbow, 90 D, Carbon Steel, MNPT, PK5 (5RLG9)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 1" (4308000810)
- Zoro Select Fittings