Shop All Carbon Steel Pipe Fittings
Zoro Select
Hex Nipple 1", PK5
Mfr # 5RLA9
Zoro # G6648634
product price: $23.15
/pk 5, $4.63/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material AISI 12L14 Carbon Steel
- Specific Fitting Shape Hex Nipple
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Hex Nipple
- Pipe Size - Pipe Fitting 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLA9
- Zoro # G6648634
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Thread Size | 1"-11-1/2 |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Thread Size A | 1 in -11 1/2 |
Fitting Thread Size B | 1 in -11 1/2 |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Hex Nipple, Carbon Steel, Zinc Plated, 12L14, 1 in, Male, NPT, 11 1/2, 1 in -11 1/2, 1 in, Male, NPT, 11 1/2, 1 in -11 1/2, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spring, 29633 (29633)
- KOHLER Components Bathroom Sink Spout With Tube Design (77967-3RS)
- BUCKAROOS Buck-A Roo "Golden-Rod" 5Oz Pvc Glue Gun (No Brush) (T-1P)
- DELTA Linden Two Handle Widespread Bathroom Faucet (3594-MPU-DST)
- ZORO SELECT Hex Nipple 3/8In, PK10 (5RLA5)
- ZORO SELECT Hex Nipple 1/4In, PK10 (5RLA3)
- ZORO SELECT Hex Nipple 1/8In, PK10 (5RLA1)
- ZORO SELECT Cap, Carbon Steel, 1895 psi (080-040-000)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-030-000)
- ZORO SELECT Adapter, 1 in. x 1/4 in., MSW x FNPT (1963009301)
- SMITH-COOPER Thrd 45 Elbow, Forged, 3000, 1-1/2" (4308000514)
- Zoro Select Fittings