Shop All Carbon Steel Pipe Fittings
Zoro Select
Hex Nipple, 1-1/4In, PK2
Mfr # 5RLC0
Zoro # G9516254
product price: $14.45
/pk 2, $7.23/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material AISI 12L14 Carbon Steel
- Specific Fitting Shape Hex Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/4"
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLC0
- Zoro # G9516254
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Thread Size | 1"1/4-11-1/2 |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Fitting Thread Size A | 1 1/4 in -11 1/2 |
Fitting Thread Size B | 1 1/4 in -11 1/2 |
Description
Hex Nipple, Carbon Steel, Zinc Plated, 12L14, 1 1/4 in, Male, NPT, 11 1/2, 1 1/4 in -11 1/2, 1 1/4 in, Male, NPT, 11 1/2, 1 1/4 in -11 1/2, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE 2in Aluminum Camlock Fitting, Male Barb x Female Coupler Thread (90.392.200)
- ALLPOINTS Bushing, Hex , 1/2 X 1/4"Npt (1171024)
- EVERFLOW FIP Gas Ball Valve, Brass 1-1/2" (300T112)
- ANVIL Steel Channel 1-5/8in (2400700304)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 6" Pipe Size (BULK-PF-184)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-030-000)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 1895 psi (012-040-000)
- ZORO SELECT Lateral, 45 deg., 2 in., NPT (4000300601)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-060-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2806 psi (010-012-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2240 psi (020-030-000)
- Zoro Select Carbon Steel Pipe Fittings