Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Long Nipple, 304 SS, 1/4", MNPT
Mfr # ZUSA-PF-7820
Zoro # G500420862
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Long Nipple
- Pipe Fitting Material Stainless Steel
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Color Silver
- Pipe Fitting Connection Type Male NPT x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7820
- Zoro # G500420862
- UPC # 193005126773
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 5/8 in |
Overall Length | 2 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Hex Long Nipple, Stainless Steel, 304, 1/4 in, Male, NPT, 18, 1/4 in, Male, NPT, 18, 7,500 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- AQUATROL Safety Relief Valve, 1 x 1-1/4, 15 psi (740EF1M1K1-15)
- A.O. SMITH 9000509045 Kit Wh9-6 Thermostat (9000509045)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV20100STE)
- ZORO SELECT 3" x 2-1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N030212)
- ZORO SELECT 1-1/2" Socket Weld 316 SS Coupling (60FC111SW112)
- ZORO SELECT 1" FNPT 304 SS Threaded Union (2UA99)
- ZORO SELECT Coupling, 2"150,316, Thrd Heavy (4381034280)
- ZORO SELECT 1" Socket Weld SS Socket Weld Flange Sch 40 (4381004010)
- ZORO SELECT 1/4" FNPT 316 SS Cross (600X111N014)
- ZORO SELECT 1/8" FNPT 316 SS Threaded Cap (60RDC111N018)
- Zoro Select Stainless Steel Pipe Fittings