Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Long Nipple, 304 SS, 1/4", MNPT
Mfr # ZUSA-PF-7819
Zoro # G500420848
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Long Nipple
- Pipe Fitting Material Stainless Steel
- Pipe Fitting Connection Type Male NPT x Male NPT
- Pipe Size 1/4 in
- Application Air, Natural Gas, Oil, Potable Water, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7819
- Zoro # G500420848
- UPC # 193005126766
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 5/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Overall Length | 1 7/16 in |
Description
Hex Long Nipple, Stainless Steel, 304, 1/4 in, Male, NPT, 18, 1/4 in, Male, NPT, 18, 7,500 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1946-RA-0, 60" L, 30" W, Acrylic (1946-RA-0)
- PARKER 3/8" Compression x 1/8" FNPT Brass Connector 10PK (66C-6-2)
- HAYWARD FLOW CONTROL 1-1/2", socket, PVC, Y Strainer, 150 psi (YS10150S)
- ZORO SELECT Pipe, Plastic, 3/4 In (SIDR-15-100-12)
- ZORO SELECT Hex Bushing, 1/4"x1/8", 150,304, Thrd (4381031000)
- ZORO SELECT 2" Socket Weld SS 90 Degree Elbow (4307005420)
- ZORO SELECT Union, 1", 150,304, Thrd Heavy (4381033650)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRU9)
- ZORO SELECT 1-1/4" Socket Weld SS Flange (4381000630)
- ZORO SELECT 3/4" FNPT 304/304L SS 45 Degree Elbow (1500300312)
- ZORO SELECT 1-1/4" MNPT x FNPT 316 SS Street Elbow (60SE113N114)
- Zoro Select Fittings