Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Long Nipple, 304 SS, 1/2", MNPT
Mfr # ZUSA-PF-7825
Zoro # G200420841
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Long Nipple
- Pipe Fitting Material Stainless Steel
- Pipe Size 1/2 in
- Connection Type Threaded
- Hex Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7825
- Zoro # G200420841
- UPC # 193005126827
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 7/8 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 1 7/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
Hex Long Nipple, Stainless Steel, 304, 1/2 in, Male, NPT, 14, 1/2 in, Male, NPT, 14, 7,200 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID PEX Crimp Jaw, Standard, 3/4 In Pipe (22663)
- KOHLER Rely(Tm) 60" X 32" Single-Threshold Shower Base With Right-Hand Drain (8458-96)
- VIEGA Viega MegaPressG coupling With stop, 1" x 1" (25011)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1/8 in Pipe Size (8040H006)
- ZORO SELECT Nipple, Schedule 40, 1 3/64 in" ID, 304 SS (ZUSA-PF-1346)
- ZORO SELECT 1/2" MNPT 316 SS Hex Socket Plug (60SP112N012)
- ZORO SELECT Square Plug, 1-1/2", 150,304, Thrd Heavy (4381033270)
- ZORO SELECT Coupling, 304 SS, 3/4", F BSPP, Class 150 (ZUSA-PF-8057)
- ZORO SELECT 3/4" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N034014)
- ZORO SELECT 3" Butt Weld 304L SS Stub End Type A Sch 10 (4381023070)
- ZORO SELECT Street 90 deg, 1", 150,304, Thrd Heavy (4381033050)
- Zoro Select Fittings