Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Head Plug, 316 SS, 1/4", M BSPT
Mfr # ZUSA-PF-7550
Zoro # G600421189
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type Male BSPT
- Pipe Size 1/4 in
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7550
- Zoro # G600421189
- UPC # 193005124304
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Outside Diameter | 1/4 in |
Nominal Pipe Size | 1/4 in |
Overall Length | 5/8 in |
Description
Hex Head Plug, 1/4 in Nominal Pipe Size, Stainless Steel, 316, Class Class 150, Male BSPT, 1/4 in Outside Diameter, 5/8 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Cored, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nipple, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (NIP125-SH)
- KORKY Flsh Lvr Blk Mtt Unv (6034BP)
- GROHE Universal Diverter Chrome (46737000)
- LEGEND VALVE 1/2 1807 x 3/8OD T596NL Q STOP (114-709NL)
- ZORO SELECT Half Coupling, 304 SS, 1/4", Class 150 (ZUSA-PF-8071)
- ZORO SELECT Reduce Coupling, 1-1/2"x1-1/4", 304, Thrd (4381032470)
- ZORO SELECT 1-1/4" x 3/8" FNPT SS Reducing Coupling (4381036370)
- ZORO SELECT Nipple, Schedule 80, 19/64" ID, 316 SS, 12"L (ZUSA-PF-4417)
- ZORO SELECT 2" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 (4381009630)
- ZORO SELECT 2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010850)
- ZORO SELECT 4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010880)
- Zoro Select Fittings