Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Head Plug, 316 SS, 1", MNPT, Class 150
Mfr # ZUSA-PF-8441
Zoro # G900421018
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type Male BSPT
- Max. Steam Pressure 150 psi
- Temp. Range 0 Degrees to 360 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8441
- Zoro # G900421018
- UPC # 193005125929
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 in |
Overall Length | 1 1/16 in |
Fitting Pipe Size | 1 in |
Description
Hex Head Plug, 1 in Nominal Pipe Size, Stainless Steel, 316, Class Class 150, Male BSPT, 1 in Outside Diameter, 1 1/16 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Cored, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Magnetic No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Commercial Instit Parts: 0.5 Laminar Outlet (061266A)
- ZORO SELECT 1-1/4" " Dia., Rubber, Gray/Rubber Finish, Lavatory, Washer (1PNV8)
- ZORO SELECT 1-1/2" x 4" TOE Black Pipe Nipple Sch 80 (40806TS)
- APOLLO VALVES Vacuum Breaker, 3/4 In., FNPT, 125 psi (38LF10401)
- ZORO SELECT 1-1/2" FNPT 304/304L SS 90 Degree Elbow (3000300112)
- ZORO SELECT 4" Welded SS Slip-On Flange (4HWU9)
- ZORO SELECT 1/4" FNPT SS Cross (4307002402)
- ZORO SELECT 1-1/4" Socket Weld SS Tee (4381050030)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 304 SS (ZUSA-PF-1361)
- ZORO SELECT 2" x 1" 304/304L Stainless Steel Swage Nipple Sch 80 (3974833112)
- ZORO SELECT Hex Bushing, 2"x1", 150,316, Thrd Heavy (4381035130)
- Zoro Select Stainless Steel Pipe Fittings