Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Head Plug, 316 SS, 1", MNPT, Class 150
Mfr # ZUSA-PF-7554
Zoro # G800421132
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type Male BSPT
- Connection Type Threaded
- Max. Steam Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7554
- Zoro # G800421132
- UPC # 193005124342
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1 in |
Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
Overall Length | 1 1/16 in |
Outside Diameter | 1 in |
Description
Hex Head Plug, 1 in Nominal Pipe Size, Stainless Steel, 316, Class Class 150, Male BSPT, 1 in Outside Diameter, 1 1/16 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Cored, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF PLUG RECESSED ABS 3.5"" (879-35PK)
- NIBCO PRESS SYSTEM Cap, 3/4", Press End, PK10 (9172700PC)
- LEGEND VALVE 3/4 MIP X SWT X 8" T-550 (108-166A)
- APOLLO VALVES Vacuum Breaker, 1/2 In., FNPT, 125 psi (3820306)
- ZORO SELECT 1-1/4" Socket Weld SS 90 Degree Elbow (4307004314)
- ZORO SELECT 3/8" FNPT 304 SS Union (400U111N038)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017860)
- ZORO SELECT Half Coupling, 6 150,304, Thrd Heavy (4381031920)
- ZORO SELECT 1/2" x 3/8" 316/316L Stainless Steel Swage Nipple Sch 80 (0994833318)
- ZORO SELECT 1-1/4" x 3/8" FNPT SS Reducing Coupling (4381032370)
- ZORO SELECT Cross, 1/4", 150,304, Thrd Heavy (4381033810)
- Zoro Select Fittings