Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Head Plug, 304 SS, 3/8", M BSPT
Mfr # ZUSA-PF-8258
Zoro # G700421324
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type Male BSPT
- Temp. Range 0 Degrees to 360 Degrees F
- Pipe Fitting Connection Type Male BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8258
- Zoro # G700421324
- UPC # 193005122775
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 3/8 in |
Nominal Pipe Size | 3/8 in |
Overall Length | 5/8 in |
Fitting Pipe Size | 3/8 in |
Outside Diameter | 3/8 in |
Description
Hex Head Plug, 3/8 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, Male BSPT, 3/8 in Outside Diameter, 5/8 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K TUBING PEX 1/2"" X 25FT (U860W25)
- KOHLER Spray Assembly (1235124-VS)
- EVERPURE 10" Replacement Pre-Filter Cartridge (EV953440)
- BK RESOURCES 23.5 in W x 41.0125 in L x Free Standing, Stainless Steel, Two Compartment Sink 16 Gauge (BKS6-2-18-14S)
- ZORO SELECT Hex Head Plug, 304 SS, 3/4", M BSPT (ZUSA-PF-8260)
- ZORO SELECT Hex Head Plug, 304 SS, 1/4", M BSPT (ZUSA-PF-8257)
- ZORO SELECT 1" x 3/4" FNPT 304 SS Reducing Coupling (2UA87)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7043)
- ZORO SELECT 3/4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017410)
- ZORO SELECT 1" Welded SS Slip-On Flange (4381002220)
- LEGEND VALVE 1-1/2" X 9" 304 SS NIPPLE (304-153)
- Zoro Select Stainless Steel Pipe Fittings