Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Head Plug, 304 SS, 3/4", M BSPT
Mfr # ZUSA-PF-8260
Zoro # G800421330
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type Male BSPT
- Max. Steam Pressure 150 psi
- Standards ISO 7.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8260
- Zoro # G800421330
- UPC # 193005122799
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 3/4 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 3/4 in |
Overall Length | 15/16 in |
Fitting Pipe Size | 3/4 in |
Description
Hex Head Plug, 3/4 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, Male BSPT, 3/4 in Outside Diameter, 15/16 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Cored, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Faucet Adapter, 3/4"-27 Female x 55/64"-27 Male (60435001)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150069-75)
- ZORO SELECT 3/4" MNPT x 4 ft. TBE Black Pipe Sch 40 (584-480)
- ZORO SELECT PVC Flange, FNPT, 3/4 in Pipe Size (852-007)
- ZORO SELECT Hex Head Plug, 304 SS, 1/4", M BSPT (ZUSA-PF-8257)
- ZORO SELECT Hex Head Plug, 304 SS, 3/8", M BSPT (ZUSA-PF-8258)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTW4)
- ZORO SELECT Union, 1", 150,304, Thrd Heavy (4381033650)
- ZORO SELECT Cross, 1/2", 150,304, Thrd Heavy (4381033830)
- ZORO SELECT Reduce Coupling, 1"x3/4", 150,304, Thrd (4381032340)
- ZORO SELECT Hex Plug, 3/4", 150,304, Thrd Heavy (4381032040)
- Zoro Select Stainless Steel Pipe Fittings